Zoro Homepage
This item is Discontinued.
Portacool Louver Kit, 16 in., Plastic LOUVER-KIT-16

Louver Kit, 16 in., Plastic (Discontinued)

  • Mfr # LOUVER-KIT-16
  • Zoro # G2986392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOUVER-KIT-16
Zoro #
G2986392
UPC #
614288991693
Country of Origin
China

Dimensions

Size
16"

Details

Evaporative Cooler Accessory Item
Louver Kit
Material
Plastic
For Use With
16 in Port A Cool Models
Item
Louver Kit
Type
Louver Kit for 16 In Port-A-Cool

Description

Louver Kit, Material Plastic, For Use With 16 in Port A Cool Models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.