Zoro Homepage

Media Flap, Plastic, 6 in W, 6 in L

  • Mfr # FLPR0009-04K

  • Zoro # G112029460


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Height
48 in
Width
6 in
For Use With
Portable Evaporative Cooler
Includes
Hardware
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLPR0009-04K
Zoro #
G112029460
UPC #
614288996940
Country of Origin
China

Dimensions

Height
48 in
Width
6 in
Length
6 in

Details

Item
Media Flap
For Use With
Portable Evaporative Cooler
Includes
Hardware
Material
Plastic
Compatible Brand
Portacool
Compatible Series
Apex
Compatible Manufacturer Model Number
Apex(TM) 6500

Description

Media Flap, Not Applicable Voltage, Material Plastic, 48 in Height, 6 in Length, 6 in Width, For Use With Portable Evaporative Cooler, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.