Zoro Homepage

Media Flap, Plastic, 8 in W, 48 in L

  • Mfr # FLPR0009-02K

  • Zoro # G012029775


product price: $59.99
/ea

Key Features

Height
8 in
Width
8 in
For Use With
Portable Evaporative Cooler
Material
Plastic
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLPR0009-02K
Zoro #
G012029775
UPC #
614288996926
Country of Origin
China

Dimensions

Height
8 in
Width
8 in
Length
48 in

Details

Item
Media Flap
For Use With
Portable Evaporative Cooler
Material
Plastic
Includes
Hardware
Compatible Manufacturer Model Number
Apex(TM) 2000
Compatible Series
Apex
Compatible Brand
Portacool

Description

Media Flap, Not Applicable Voltage, Material Plastic, 8 in Height, 48 in Length, 8 in Width, For Use With Portable Evaporative Cooler, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.