Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Metal, 11 in W, 15 in L

  • Mfr # MTRR0043K

  • Zoro # G112120815


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
11 in
For Use With
Portable Evaporative Cooler
Includes
Quick Connects
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTRR0043K
Zoro #
G112120815
UPC #
614288997138
Country of Origin
China

Dimensions

Height
11 in
Width
11 in
Length
15 in

Details

Item
Motor
For Use With
Portable Evaporative Cooler
Includes
Quick Connects
Material
Metal
Voltage
120V AC
Compatible Brand
Portacool
Compatible Manufacturer Model Number
Apex(TM) 6500, Jetstream(TM) 270
Compatible Series
Apex, Jetstream

Description

Motor, 120V AC Voltage, Material Metal, 11 in Height, 15 in Length, 11 in Width, For Use With Portable Evaporative Cooler, Includes Quick Connects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.