Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Portacool Portable Evaporative Cooler 28,500 cfm, 6250 sq. ft., 75.0 gal. PACHR3701F1

Portable Evaporative Cooler 28,500 cfm, 6250 sq. ft., 75.0 gal. (Discontinued)

  • Mfr # PACHR3701F1
  • Zoro # G3787211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACHR3701F1
Zoro #
G3787211
UPC #
614288800759
Country of Origin
United States

Dimensions

Blade Diameter
48 in
Grille Height
48.5"
Blade Dia.
48"
Width
86"
Grille Width
48.5"
Pad Thickness
6"
Depth
41"
Power Cord Length
10 ft.
Height
92"

Details

Air Flow
28,500 cfm
Voltage
240VAC
Item
Portable Evaporative Cooler
Amps
15.9
Includes
Heavy Duty Ball Bearing Locking Casters, Polymer Venturi With Non Corrosive Fan Blades
Motor HP
1.6
Water Capacity
75.0 gal.
Finish
Natural
Speed
Variable
Color
Black
Evaporative Cooler Item
Portable Evaporative Cooler
Water Connection
3/4"
Pump Voltage
240VAC
Operating Weight
401 lb.
Evaporative Cooler Voltage
208-230VAC
Material
Polyethylene
Media
High Efficiency Rigid Evaporative
Drive Type
Belt Drive
Fill Type
Hose/Cap
Drive
With
Discharge
Front
Evaporative Cooler Cooling Capacity
6250 sq. ft.
Environmental Applications
Residential/Commercial/Industrial
HP
1-3/5 HP
NEMA Plug Configuration - HVAC
6-20P
Number of Speeds
Variable
Cooling Capacity
6250 sq. ft

Description

Portable Evaporative Cooler, Air Flow 28,500 cfm, Average Coverage Area 6,250 sq ft, 48 in Blade Diameter, Drive Type Belt Drive, Pad Thickness 6 in, 1-3/5 HP HP, 15.9 Amps, 240V AC, Pump Voltage 240V AC, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 10 ft, Number of Speeds Variable, Water Connection 3/4 in, 75.0 gal Water Capacity, Fill Type Hose/Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.