Portable Evaporative Cooler, 1,400 cfm, 700 sq ft, 22 gal, Direct

  • Mfr # PACA07001A1

  • Zoro # G311493406


product price: $1,977.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V AC
Water Capacity
22 gal
Depth
24 in
Includes
Digital Control Panel, Inlet Float, Low Level Indicator, Wi-Fi Compatibility, Wheels
Standards
OSHA Heat Stress Compliance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACA07001A1
Zoro #
G311493406
UPC #
614288802418
Country of Origin
United States

Dimensions

Depth
24 in
Height
52 in
Width
27 in

Details

Voltage
120V AC
Water Capacity
22 gal
Includes
Digital Control Panel, Inlet Float, Low Level Indicator, Wi-Fi Compatibility, Wheels
Standards
OSHA Heat Stress Compliance
Amps
4.0 A
Item
Portable Evaporative Cooler
Fill Type
Hose
Drive Type
Direct
Water Connection
3/4 in
NEMA Plug Configuration - HVAC
5-15P
Power Source
Plug-In
Environmental Applications
Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial
Coverage Area - Maximum
700 sq ft
Number of Speeds
Variable
Airflow
1,400 cfm
Connection Type
GHT
Media
Edge Coat

Description

Portable Evaporative Cooler, Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial, Air Flow 1,400 cfm, Average Coverage Area 700 sq ft, Not Applicable Blade Diameter, Drive Type Direct Drive, Media Type Edge Coat, 4.0 A Amps, 120V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, Water Connection 3/4 in, 22 gal Water Capacity, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.