Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Portacool Portable Evaporative Cooler 2400/3000 cfm, 700 sq. ft., 16.0 gal PAC2KCYC01

Portable Evaporative Cooler 2400/3000 cfm, 700 sq. ft., 16.0 gal (Discontinued)

  • Mfr # PAC2KCYC01
  • Zoro # G0977435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC2KCYC01
Zoro #
G0977435
UPC #
614288122011
Country of Origin
United States

Dimensions

Blade Diameter
Blower Wheel
Grille Height
11 1/2 in
Width
29 in
Power Cord Length
10 ft
Height
39 in
Pad Thickness
6 in
Depth
27 in
Blade Dia.
12"
Grille Width
14 in

Details

Air Flow
2,400/3,000 cfm
Voltage
115V AC
Item
Portable Evaporative Cooler
Evaporative Cooler Cooling Capacity
700 sq. ft.
Pump Voltage
115V AC
Discharge
Top Front
Water Connection
1/2 in
Evaporative Cooler Voltage
115VAC
Speed
2
Evaporative Cooler Item
Portable Evaporative Cooler
Drive
With
Amps
5.6 A
Finish
Natural
Color
Black
Fill Type
Tubing
Media
Rigid
Drive Type
Direct Drive
Water Capacity
16 gal
Includes
6 in Thick Pads, Centrifugal Blower, Heavy Duty Casters, Two Speed Motor
Operating Weight
100 lb
Material
Polyethylene
Motor HP
1/3
HP
1/3 hp
NEMA Plug Configuration - HVAC
5-20P
Number of Speeds
2
Cooling Capacity
700 sq. ft.

Description

Portable Evaporative Cooler, Air Flow 2,400/3,000 cfm, Average Coverage Area 700 sq ft, Blower Wheel Blade Diameter, Drive Type Direct Drive, Pad Thickness 6 in, 1/3 hp HP, 5.6 A Amps, 115V AC, Pump Voltage 115V AC, NEMA Plug Configuration - HVAC 5-20P, Power Cord Length 10 ft, Number of Speeds 2, Water Connection 1/2 in, 16 gal Water Capacity, Fill Type Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.