Portable Evaporative Cooler, 4,000 cfm, 1,200 sq ft, 40 gal, Direct
Mfr # PACA12001A1
Zoro # G311493420
product price: $2,765.99
/eaKey Features
Blade Diameter
19 in
Voltage
120V AC
Water Connection
3/4 in
Finish
Textured
Amps
5.0 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PACA12001A1
Zoro #
G311493420
UPC #
614288802425
Country of Origin
United States
Dimensions
Blade Diameter
19 in
Height
58 in
Width
42 in
Depth
26 in
Details
Voltage
120V AC
Water Connection
3/4 in
Finish
Textured
Amps
5.0 A
Drive Type
Direct
Fill Type
Hose
Water Capacity
40 gal
Item
Portable Evaporative Cooler
Standards
OSHA Heat Stress Compliance
Includes
Digital Control Panel, Inlet Float, Low Level Indicator, Wi-Fi Compatibility, Wheels
Number of Speeds
Variable
Airflow
4,000 cfm
Power Source
Plug-In
Connection Type
GHT
Environmental Applications
Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial
NEMA Plug Configuration - HVAC
5-15P
Coverage Area - Maximum
1,200 sq ft
Media
Edge Coat
Description
Portable Evaporative Cooler, Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial, Air Flow 4,000 cfm, Average Coverage Area 1200 sq ft, 19 in Blade Diameter, Drive Type Direct Drive, Media Type Edge Coat, 5.0 A Amps, 120V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, Water Connection 3/4 in, 40 gal Water Capacity, Fill Type Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.