Zoro Homepage
This item is Discontinued.
Portacool Portable Evaporative Cooler, 4000 cfm PAC2K16HPVS

Portable Evaporative Cooler, 4000 cfm (Discontinued)

  • Mfr # PAC2K16HPVS
  • Zoro # G2860146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC2K16HPVS
Zoro #
G2860146
UPC #
614288162093
Country of Origin
United States

Dimensions

Height
30 1/2 in
Width
37 1/2 in
Depth
22 in
Blade Dia.
16"
Power Cord Length
50 ft.
Grille Width
21 in
Grille Height
21 in

Description

Portable Evaporative Cooler, 4,000 cfm, Drive Type Direct, Amps 3.8, Pump Voltage 115, Water Connection 3/4 in, Water Capacity 3 gal, Fill Type Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.