Portacool
Portable Evaporative Cooler 2400 cfm, 700 sq. ft., 20.0 gal, 1/4 HP
Mfr # PACJS2201A1
Zoro # G5114991
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,170.99
Free 30-Day Returns
Key Features
- Air Flow 2,400 cfm
- Blade Diameter Blower Wheel
- Voltage 115V AC
- Pad Thickness 13 in
- Water Connection 1 in
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., SS 43510
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V 10W193
- LOCHINVAR Motor, 115V, 1/4 HP, 3400 rpm FAN2714
- DRI-EAZ Hepa 500 Carbon Filter, 15-3/4 In. W F397
- PORTACOOL Portable Evaporative Cooler 3600 cfm, 900 sq. ft., 30.0 gal, 1/2 HP PACJS2301A1
- PORTACOOL Portable evaporative Cooler, 22,500 cfm, 5625 sq. ft, 65 gal PACJS2701A1
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal PACJS2601A1
- HONEYWELL 525 cfm Portable Evaporative Cooler CO30XE
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. 75/85 SD
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 9 gal. 2YAE6-2HTK9-3X274
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. 7K589
- Portacool Evaporative Coolers