Zoro Homepage

Portable Evaporative Cooler, 6,700 cfm, 2,000 sq ft, 45 gal, Direct

  • Mfr # PACA20001A1

  • Zoro # G011493430


product price: $3,764.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Blade Diameter
24 in
Voltage
120V AC
Water Capacity
45 gal
Height
68 in
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACA20001A1
Zoro #
G011493430
UPC #
614288802432
Country of Origin
United States

Dimensions

Blade Diameter
24 in
Height
68 in
Depth
30 in
Width
54 in

Details

Voltage
120V AC
Water Capacity
45 gal
Finish
Textured
Amps
8.0 A
Drive Type
Direct
Standards
OSHA Heat Stress Compliance
Water Connection
3/4 in
Item
Portable Evaporative Cooler
Fill Type
Hose
Includes
Digital Control Panel, Inlet Float, Low Level Indicator, Wi-Fi Compatibility, Wheels
Connection Type
GHT
Number of Speeds
Variable
Environmental Applications
Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial
Power Source
Plug-In
Coverage Area - Maximum
2,000 sq ft
NEMA Plug Configuration - HVAC
5-15P
Airflow
6,700 cfm
Media
Edge Coat

Description

Portable Evaporative Cooler, Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial, Air Flow 6700 cfm, Average Coverage Area 2000 sq ft, 24 in Blade Diameter, Drive Type Direct Drive, Media Type Edge Coat, 8.0 A Amps, 120V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, Water Connection 3/4 in, 45 gal Water Capacity, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.