Zoro Homepage

Portable Evaporative Cooler, 800 cfm, 500 sq ft, 13 gal, Direct

  • Mfr # PACA05001A1

  • Zoro # G111493392


product price: $1,374.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Voltage
120V AC
Height
46 in
Water Connection
3/4 in
Width
22 in
Fill Type
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACA05001A1
Zoro #
G111493392
UPC #
614288802401
Country of Origin
United States

Dimensions

Height
46 in
Width
22 in
Depth
19-1/2 in

Details

Voltage
120V AC
Water Connection
3/4 in
Fill Type
Hose
Includes
Digital Control Panel, Inlet Float, Low Level Indicator, Wi-Fi Compatibility, Wheels
Water Capacity
13 gal
Item
Portable Evaporative Cooler
Drive Type
Direct
Standards
OSHA Heat Stress Compliance
Amps
2.4 A
NEMA Plug Configuration - HVAC
5-15P
Coverage Area - Maximum
500 sq ft
Number of Speeds
Variable
Power Source
Plug-In
Environmental Applications
Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial
Connection Type
GHT
Airflow
800 cfm
Media
Edge Coat

Description

Portable Evaporative Cooler, Agriculture/Horticulture, Automotive, Residential, Commercial/Industrial, Air Flow 800 cfm, Average Coverage Area 500 sq ft, Not Applicable Blade Diameter, Drive Type Direct Drive, Media Type Edge Coat, 2.4 A Amps, 120V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, Water Connection 3/4 in, 13 gal Water Capacity, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.