Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Portacool Portable Evaporative Cooler 18,500 cfm, 4250 sq. ft., 70.0 gal PACHR3601A1

Portable Evaporative Cooler 18,500 cfm, 4250 sq. ft., 70.0 gal (Discontinued)

  • Mfr # PACHR3601A1
  • Zoro # G5115028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACHR3601A1
Zoro #
G5115028
UPC #
614288802128
Country of Origin
United States

Dimensions

Blade Diameter
36 in
Grille Height
35 1/2 in
Grille Width
1 7/8 in
Blade Dia.
36"
Height
85 in
Depth
35 in
Power Cord Length
12 ft
Width
75 in
Pad Thickness
6 in

Details

Air Flow
18,500 cfm
Voltage
115V AC
Media
Kuul(R) Evaporative Media
Fill Type
Hose or Manual Fill
Amps
14.2 A
Motor HP
2-2/7
Item
Portable Evaporative Cooler
Speed
Variable
Color
Black
Finish
Matte
Evaporative Cooler Cooling Capacity
4250 sq. ft.
Material
Polyethylene
Pump Voltage
115V AC
Operating Weight
337 lb
Water Capacity
70 gal
Evaporative Cooler Item
Portable Evaporative Cooler
Evaporative Cooler Voltage
115VAC
Discharge
Front
Drive Type
Direct Drive
Water Connection
1 in
Drive
With
HP
2 2/7 hp
Number of Speeds
Variable
NEMA Plug Configuration - HVAC
5-20P

Description

Portable Evaporative Cooler, Air Flow 18,500 cfm, Average Coverage Area 4250 sq ft, 36 in Blade Diameter, Drive Type Direct Drive, Pad Thickness 6 in, 2 2/7 hp HP, 14.2 A Amps, 115V AC, Pump Voltage 115V AC, NEMA Plug Configuration - HVAC 5-20P, Power Cord Length 12 ft, Number of Speeds Variable, Water Connection 1 in, 70 gal Water Capacity, Fill Type Hose or Manual Fill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.