Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Portacool Portable Evaporative Cooler 9600 cfm, 2500 sq. ft., 32 gal, 1/2 HP PAC2K361S

Portable Evaporative Cooler 9600 cfm, 2500 sq. ft., 32 gal, 1/2 HP (Discontinued)

  • Mfr # PAC2K361S
  • Zoro # G0354243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC2K361S
Zoro #
G0354243
UPC #
614288362028
Country of Origin
United States

Dimensions

Depth
32 in
Height
67 in
Width
62 in
Blade Dia.
36"
Grille Width
40 in
Grille Height
40 in

Details

Air Flow
9,600 cfm
Voltage
115
Color
Black
Water Connection
3/4 in
Speed
1
Includes
Heavy Duty Ball Bearing Casters, Polymer Venturi with Non Corrosive Fan Blades
Operating Weight
195 lb
Item
Portable Evaporative Cooler
Fill Type
Hose
Motor HP
1/2
Finish
Natural
Drive Type
Belt
Media
High Efficiency Rigid Evaporative
Evaporative Cooler Voltage
115V AC
Water Capacity
32 gal
Drive
With
Pump Voltage
115
Amps
11.5
Material
Polyethylene
Evaporative Cooler Item
Portable Evaporative Cooler
Discharge
Front
Evaporative Cooler Cooling Capacity
2500 sq. ft.

Description

Portable Evaporative Cooler, 9,600 cfm, Drive Type Belt, Amps 11.5, 115V AC, Pump Voltage 115, Water Connection 3/4 in, Water Capacity 32 gal, Fill Type Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.