Portacool
Portable Evaporative Cooler 9000 cfm, 2125 sq. ft., 55.0 gal, 1/2 HP
Mfr # PACJS2501A1
Zoro # G3711885
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,857.99
Free 30-Day Returns
Key Features
- Air Flow 9,000 cfm
- Blade Diameter 24 in
- Voltage 115V AC
- Drive Type Direct Drive
- Evaporative Cooler Voltage 115VAC
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Panel Filter, 3-Ply, 25"x50-52", 2-Links, MERV7 132-2525-02
- QMARK Wall Heater, Fan Forced CWH3180F
- DAYTON Replacement Shaft 366495
- CECO CECO DOOR LOUVER KIT 14X12 LV-IY-G 14 x 12
- PORTACOOL Portable evaporative Cooler, 22,500 cfm, 5625 sq. ft, 65 gal PACJS2701A1
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal PACJS2601A1
- PORTACOOL Portable Evaporative Cooler 2400 cfm, 700 sq. ft., 20.0 gal, 1/4 HP PACJS2201A1
- PORTACOOL Portable Evaporative Cooler 3600 cfm, 900 sq. ft., 30.0 gal, 1/2 HP PACJS2301A1
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal. 2YAF1-4UE42-3X276
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. 7K590
- MASTERCOOL Ducted Evaporative Cooler 6000 cfm, 2200 sq. ft., 9 gal., 3/4 HP 2YAE7-2HTL4-3X275
- Portacool Evaporative Coolers