Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMPR0005K
Zoro #
G5112471
UPC #
614288994519
Country of Origin
China
Dimensions
Size
5" L x 4" H x 5" W
Details
Item
Evaporative Cooler Pump
Evaporative Cooler Accessory Item
Replacement Pump
For Use With
Mfr. No. PACCY110GA1, PACCY120GA1, PACCY130GA1
Max. Amps
0.8 A
Voltage
120V AC
Material
Cast Iron
Includes
Pump
Compatible Manufacturer Model Number
PACCY110GA1, PACCY120GA1, PACCY130GA1
Product Type
Evaporative Cooler Pump
Description
Pump, Size 5 In.L x 4 In.W x 5 In.H, Voltage 120V, Material Cast Iron, For Use With Mfr. No. PACCYC06, PACCYC02, PAC2KCYC01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.