Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Cooler Pump, Plastic, 7 in H

  • Mfr # PARPMP00060A

  • Zoro # G309440184


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
7 in
Includes
Quick Connects
Voltage
115V AC
For Use With
Portable Evaporative Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PARPMP00060A
Zoro #
G309440184
UPC #
614288996254
Country of Origin
China

Dimensions

Height
7 in
Width
7 in
Length
6 in

Details

Includes
Quick Connects
Voltage
115V AC
For Use With
Portable Evaporative Cooler
Material
Plastic
Item
Evaporative Cooler Pump
Compatible Series
Jetstream
Compatible Brand
Portacool
Product Type
Evaporative Cooler Pump
Compatible Manufacturer Model Number
Cyclone(TM) 140, Cyclone(TM) 160, Jetstream(TM) 220, Jetstream(TM) 240, Jetstream(TM) 230

Description

Evaporative Cooler Pump, Plastic, 7 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.