Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Guard, Metal, 6 in W, 36 in L

  • Mfr # MEPR0012K

  • Zoro # G712029815


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Width
6 in
Material
Metal
Includes
Hardware
For Use With
Portable Evaporative Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEPR0012K
Zoro #
G712029815
UPC #
614288997077
Country of Origin
China

Dimensions

Height
36 in
Width
6 in
Length
36 in

Details

Material
Metal
Item
Screen Guard
Includes
Hardware
For Use With
Portable Evaporative Cooler
Compatible Series
Apex
Compatible Brand
Portacool
Compatible Manufacturer Model Number
Apex(TM) 2000

Description

Screen Guard, Not Applicable Voltage, Material Metal, 36 in Height, 36 in Length, 6 in Width, For Use With Portable Evaporative Cooler, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.