Zoro Homepage

Spraybar, PVC, 4 in W, 4 in L

  • Mfr # SBRS0015K

  • Zoro # G712029754


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
4 in
For Use With
Portable Evaporative Cooler
Material
PVC
Compatible Manufacturer Model Number
Apex(TM) 700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRS0015K
Zoro #
G712029754
UPC #
614288997374
Country of Origin
United States

Dimensions

Height
24 in
Width
4 in
Length
4 in

Details

For Use With
Portable Evaporative Cooler
Material
PVC
Item
Spraybar
Compatible Manufacturer Model Number
Apex(TM) 700
Compatible Series
Apex
Compatible Brand
Portacool

Description

Spraybar, Not Applicable Voltage, Material PVC, 24 in Height, 4 in Length, 4 in Width, For Use With Portable Evaporative Cooler, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.