Zoro Homepage

Spraybar, PVC, 4 in W, 4 in L

  • Mfr # SBRS0019K

  • Zoro # G412029443


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
90 in
Width
4 in
Material
PVC
For Use With
Portable Evaporative Cooler
Compatible Brand
Portacool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRS0019K
Zoro #
G412029443
UPC #
614288997367
Country of Origin
United States

Dimensions

Height
90 in
Width
4 in
Length
4 in

Details

Material
PVC
Item
Spraybar
For Use With
Portable Evaporative Cooler
Compatible Brand
Portacool
Compatible Manufacturer Model Number
Apex(TM) 6500
Compatible Series
Apex

Description

Spraybar, Not Applicable Voltage, Material PVC, 90 in Height, 4 in Length, 4 in Width, For Use With Portable Evaporative Cooler, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.