Reid Rapide Collapsible & Portable Aluminum Gantry, 2200 lbs, 6'-6 in. Span, 8'-0 in. Clear Height
- Mfr # US-PGR1TM20-T
- Zoro # G309443246
product price:Â
$
10,194.99
/ea
Key Features
I Beam Flange Width
4' 10.5"
Material
Aluminum
Includes
Trolley
Caster Type
Adjustable
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US-PGR1TM20-T
- Zoro #
- G309443246
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- I Beam Flange Width
- 4' 10.5"
- Height
- 9' 4"
Details
- Item
- Gantry Crane
- Load Capacity
- 1 Ton
- Material
- Aluminum
- Includes
- Trolley
- Caster Type
- Adjustable
- Color
- Silver
Description
Reid Rapide Collapsible & Portable Aluminum Gantry, 2200 lbs, 6'-6 in. Span, 8'-0 in. Clear HeightTrolley Included, Easy Install and Transportation, Ergonomic 360 Degree Swivel-Locking Casters, Adjustable Height, Anodized for Increased Corrosion Resistance, Can be Used for Fall Protection
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.