Gas Regulator, 0.5Lpm
Mfr # 90005510
Zoro # G7491127
product price: $284.99
/ea
Free Shipping & Returns
Key Features
For Use With
Calibration Gas Cylinders
Flow Rate
0.5 lpm
Material
Stainless Steel
Industry Type
Healthcare
Valve Type
C-10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90005510
Zoro #
G7491127
UPC #
-
Country of Origin
United States
Details
Item
Gas Cylinder Regulator
For Use With
Calibration Gas Cylinders
Flow Rate
0.5 lpm
Material
Stainless Steel
Industry Type
Healthcare
Valve Type
C-10
Product Type
Gas Regulator
Flow Rate - Maximum
0.5 lpm
Body Material
Stainless Steel
Flow Type
Constant Flow
Body Finish
Chrome Plated
Handle Type
Knurled Knob
Diaphragm Material
Stainless Steel
CGA Number
CGA C10
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Flow Type Constant Flow, Body Finish Chrome Plated, CGA Number CGA C10, Diaphragm Material Stainless Steel, Handle Type Knurled Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.