Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epdm Roof Repair Kit

  • Mfr # 4YN42

  • Zoro # G0962001


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Type
Repair Single Ply EPDM Roofs
Application
Repairing Punctures and Splits or Joining Pieces of EPDM Roofing Together
For Use With
Single Ply EPDM Roofs
Rolls per Package
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YN42
Zoro #
G0962001
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Color
Clear
Type
Repair Single Ply EPDM Roofs
Application
Repairing Punctures and Splits or Joining Pieces of EPDM Roofing Together
Item
Roof Repair Tape Kit
For Use With
Single Ply EPDM Roofs
Rolls per Package
3
Includes
3 in x 20 Ft Roll of Double-sided Adhesive Seam Tape, 6 in x 20 Ft Roll of Adhesive-backed EPDM Roofing, 6 in x 20 Ft Roll of Flexible Adhesive Backed Flashing Tape
For Outdoor Use
Yes
Container Type
Can
Compatible Surface Material
Single Ply EPDM Roofs
Product Type
Roof Repair Kit
Standards
OSHA
Application Method
Roller

Description

Roof Repair Tape Kit, Product Type Roof Repair Kit, Color Clear, Container Size 1 qt, Container Type Can, Dry Time Not Applicable, Compatible Surface Material Single Ply EPDM Roofs, Includes 3 in x 20 Ft Roll of Double-sided Adhesive Seam Tape, 6 in x 20 Ft Roll of Adhesive-backed EPDM Roofing, 6 in x 20 Ft Roll of Flexible Adhesive Backed Flashing Tape, Application Method Roller, For Outdoor Use Yes, Standards OSHA

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.