Flashing
Mfr # 4YN35
Zoro # G0761205
product price: $52.19
/eaKey Features
Number of Pipes
1
Pipe Size (In.)
1/4 to 4
Includes
Stainless Steel Gripper
Application
Pipe Vents
For Use With
Corrugated Metal Roofs and Walls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4YN35
Zoro #
G0761205
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (In.)
1/4 to 4
Base Height
7 5/8 in
For Maximum Pipe Size
4 in
Base Width
7 5/8 in
Material Thickness
0.1 in
For Minimum Pipe Size
1/4 in
Details
Item
7.6"H-W Alum; EPDM Roof Vent Pipe Flshng
Number of Pipes
1
Includes
Stainless Steel Gripper
Application
Pipe Vents
For Use With
Corrugated Metal Roofs and Walls
Base Characteristics
One Piece Square Flexible Flanged, Complete with Integral Gray EPDM Cap which Bends to Conform to Contours of Roof Irregularities
Product Type
Roof Flashing
UV Protected
Yes
For Roof Type
Corrugated Metal
Base Material
Aluminum, EPDM
Cap/Collar Material
EPDM
Top Opening
Open
For Number of Pipes
1
Base Shape
Square
Description
7.6 In.H-W Alum; EPDM Roof Vent Pipe Flshng, Base Shape Square, Base Material Aluminum, EPDM, Cap/Collar Material EPDM, Material Thickness 0.1 in, For Roof Angle Not Applicable, For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 1/4 in, Base Height 7 5/8 in, Base Width 7 5/8 in, Base Diameter Not Applicable, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Corrugated Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.