Flashing
Mfr # 4YN36
Zoro # G2062094
product price: $68.69
/eaKey Features
Number of Pipes
1
Pipe Size (In.)
4 to 7
Base Characteristics
One Piece Square Flexible Flanged, Complete with Integral Gray EPDM Cap which Bends to Conform to Contours of Roof Irregularities
Includes
Stainless Steel Gripper
For Use With
Corrugated Metal Roofs and Walls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4YN36
Zoro #
G2062094
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (In.)
4 to 7
For Minimum Pipe Size
4 in
Base Width
12 1/4 in
Base Height
12 1/4 in
Material Thickness
0.1 in
For Maximum Pipe Size
7 in
Details
Item
12.3"H-W Alum/EPDM Roof Vent Pipe Flshng
Number of Pipes
1
Base Characteristics
One Piece Square Flexible Flanged, Complete with Integral Gray EPDM Cap which Bends to Conform to Contours of Roof Irregularities
Includes
Stainless Steel Gripper
For Use With
Corrugated Metal Roofs and Walls
Application
Pipe Vents
For Number of Pipes
1
Top Opening
Open
Base Shape
Square
Cap/Collar Material
EPDM
Product Type
Roof Flashing
For Roof Type
Corrugated Metal
UV Protected
Yes
Base Material
Aluminum, EPDM
Description
12.3 In.H-W Alum/EPDM Roof Vent Pipe Flshng, Base Shape Square, Base Material Aluminum, EPDM, Cap/Collar Material EPDM, Material Thickness 0.1 in, For Roof Angle Not Applicable, For Number of Pipes 1, For Maximum Pipe Size 7 in, For Minimum Pipe Size 4 in, Base Height 12 1/4 in, Base Width 12 1/4 in, Base Diameter Not Applicable, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Corrugated Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.