Zoro Homepage

Flashing

  • Mfr # 4YN40

  • Zoro # G2219856


product price: $14.65
/ea

Key Features

Collar Type
Flexible, Automatically Adjusts to Roof Angles Up to 40 Degrees
Number of Pipes
1
Pipe Size (In.)
3
Application
Pipe Vents
Features
One Piece Galvanized Steel Base Assures Leak-proof Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YN40
Zoro #
G2219856
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
3
For Minimum Pipe Size
3 in
For Maximum Pipe Size
3 in
Material Thickness
24 ga

Details

Collar Type
Flexible, Automatically Adjusts to Roof Angles Up to 40 Degrees
Item
Steel Roof Vent Pipe Flshng for 3"pipe
Number of Pipes
1
Application
Pipe Vents
Features
One Piece Galvanized Steel Base Assures Leak-proof Installation
For Use With
Shingled Roofs
For Roof Type
Shingled
Base Material
Steel
Top Opening
Open
For Roof Angle
40 Degrees
Cap/Collar Style
Round Collar
UV Protected
Yes
For Number of Pipes
1
Base Shape
Rectangular
Product Type
Roof Flashing
Cap/Collar Material
Elastomeric
Base Finish
Galvanized

Description

Steel Roof Vent Pipe Flshng for 3 In.pipe, Base Shape Rectangular, Base Material Steel, Cap/Collar Material Elastomeric, Material Thickness 24 ga, For Roof Angle 40 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 3 in, Base Height Not Applicable, Base Diameter Not Applicable, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Shingled, Base Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.