Flashing, Flat Roof
Mfr # 4YN31
Zoro # G1834481
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Number of Pipes
4
Pipe Size (In.)
(2) 3/8 to 1; (2) 1 to 2
For Use With
Flat Roofs
Application
Pipe Vents
Features
Aluminum Body with Water Tight Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4YN31
Zoro #
G1834481
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (In.)
(2) 3/8 to 1; (2) 1 to 2
Base Diameter
14 in
For Maximum Pipe Size
2 in
Material Thickness
0.1 in
For Minimum Pipe Size
3/8 in
Details
Item
14"dia Alum Roof Vent Pipe Flashing
Number of Pipes
4
For Use With
Flat Roofs
Application
Pipe Vents
Features
Aluminum Body with Water Tight Seal
UV Protected
Yes
Base Shape
Round
Base Material
Aluminum
For Number of Pipes
4
Top Opening
Closed
For Roof Type
Flat
Cap/Collar Material
EPDM
Product Type
Roof Flashing
Description
14 In.dia Alum Roof Vent Pipe Flashing, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.1 in, For Roof Angle Not Applicable, For Number of Pipes 4, For Maximum Pipe Size 2 in, For Minimum Pipe Size 3/8 in, Base Width Not Applicable, Base Diameter 14 in, Seal Material Not Applicable, Top Opening Closed, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.