
Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6"
Mfr # 42510
Zoro # G8155343
product price: $70.89
/eaSold in multiples of 10 for $708.90
Key Features
Application
Pipe Vents
Includes
Adhesive Tape Ring
Cap/Collar Material
EPDM
Base Shape
Round
Base Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42510
Zoro #
G8155343
UPC #
095029285842
Country of Origin
United States
Dimensions
For Minimum Pipe Size
1 in
Base Diameter
13 in
For Maximum Pipe Size
6 in
Material Thickness
60 mil
Details
Item
13"dia EPDM Roof Vent Pipe Boot
Application
Pipe Vents
Includes
Adhesive Tape Ring
Cap/Collar Material
EPDM
Base Shape
Round
Base Material
EPDM
For Roof Type
Flat
For Number of Pipes
1
Product Type
Roof Flashing
Top Opening
Closed
UV Protected
Yes
Description
13 In.dia EPDM Roof Vent Pipe Boot, Base Shape Round, Base Material EPDM, Cap/Collar Material EPDM, Material Thickness 60 mil, For Roof Angle Not Applicable, For Number of Pipes 1, For Maximum Pipe Size 6 in, For Minimum Pipe Size 1 in, Base Width Not Applicable, Base Diameter 13 in, Seal Material Not Applicable, Top Opening Closed, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Flat, Includes Adhesive Tape Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.