
Roof Flashing With Adhesive Tape Ring, Medium, Black Neoprene, 1"-6"
Mfr # 43570
Zoro # G8155298
product price: $90.19
/eaSold in multiples of 10 for $901.90
Free Shipping & Returns
Key Features
Includes
Adhesive Tape Ring
Application
Pipe Vents
Top Opening
Closed
Base Shape
Round
Product Type
Roof Flashing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43570
Zoro #
G8155298
UPC #
095029285873
Country of Origin
United States
Dimensions
For Minimum Pipe Size
1 in
Material Thickness
60 mil
Base Diameter
13 in
For Maximum Pipe Size
6 in
Details
Item
13"dia Neoprene Roof Vent Pipe Boot
Includes
Adhesive Tape Ring
Application
Pipe Vents
Top Opening
Closed
Base Shape
Round
Product Type
Roof Flashing
UV Protected
Yes
Base Material
Neoprene
For Roof Type
Flat
For Number of Pipes
1
Cap/Collar Material
Neoprene
Description
13 In.dia Neoprene Roof Vent Pipe Boot, Base Shape Round, Base Material Neoprene, Cap/Collar Material Neoprene, Material Thickness 60 mil, For Roof Angle Not Applicable, For Number of Pipes 1, For Maximum Pipe Size 6 in, For Minimum Pipe Size 1 in, Base Width Not Applicable, Base Diameter 13 in, Seal Material Not Applicable, Top Opening Closed, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Flat, Includes Adhesive Tape Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.