Zoro Homepage

Small Retrofit Flash, Neoprene, 1"-3"

  • Mfr # 12015

  • Zoro # G8155386


product price: $110.99
/ea
Sold in multiples of 5 for $554.95
Free Shipping & Returns

Key Features

Application
Pipe Vents
Base Material
Neoprene
For Minimum Pipe Size
1 in
Base Diameter
11 in
Top Opening
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12015
Zoro #
G8155386
UPC #
095029284692
Country of Origin
United States

Dimensions

For Minimum Pipe Size
1 in
Base Diameter
11 in
For Maximum Pipe Size
3 in

Details

Item
11"dia Neoprene Roof Vent Pipe Boot
Application
Pipe Vents
Base Material
Neoprene
Top Opening
Open
UV Protected
Yes
Maximum Ambient Temperature
270 Degrees F
Product Type
Small Retrofit Flashing
For Number of Pipes
1
For Roof Type
Flat
Minimum Temperature
-60 Degrees F
Cap/Collar Material
Neoprene
Base Shape
Round

Description

11 In.dia Neoprene Roof Vent Pipe Boot, Base Shape Round, Base Material Neoprene, Cap/Collar Material Neoprene, Material Thickness Not Applicable, For Roof Angle Not Applicable, For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 in, Base Width Not Applicable, Base Diameter 11 in, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Small Retrofit Flashing, UV Protected Yes, For Roof Type Flat, Maximum Ambient Temperature 270 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.