Shop PORTASAFE
See all product information
Create Account
35 gal Trash Bags, 30 in x 45 in, Extra Heavy-Duty, 19 micron, Green
- Mfr # SL1932RGR
- Zoro # G0703267
product price:Â
$
76.35
/pk of 225, $0.34/ea
Key Features
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
HDPE
Thickness
19 micron
Size
30 in x 45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL1932RGR
- Zoro #
- G0703267
- UPC #
- 706250201845
- Country of Origin
- United States
- Capacity
- 35 gal
- Strength Rating
- Extra Heavy-Duty
- Bag Closure Type
- None
- Material
- HDPE
- Scent
- Fragrance Free
- Color
- Green
- Item
- Trash Bags
- Rolls per Package
- 15
- Trash Bag Material
- High Density Polyethylene (HDPE)
- Application
- Food service, Hospital, Industrial
- Bag Product Grouping
- Trash Bag
- Max. Load
- 80 lb
- Bottom Seal Type
- Star
- % Recycled Content
- 0%
- Trash Bag Color Family
- Green
- Bags per Roll/Pack
- 15/15
- Package Configuration
- Coreless Roll
- Bags Per Roll
- 15
- Seal
- Star
- Bags per Roll
- 15
- Product Type
- Trash Bags
- Shell Material
- HDPE
- Wire Color
- Green
- Traction Material
- HDPE
Dimensions
- Thickness
- 19 micron
- Size
- 30 in x 45 in
- Height
- 45 in
- Width
- 30 in
- Overall Width
- 30 in
Description
Trash Bag, Capacity 35 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 19 micron, Color Green, Bag Closure Type None, Width 30 in, Height 45 in, Max. Load 80 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 15, Item Trash Bags, Application Food Service, Hospital, Industrial, Package Quantity 225
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.