Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9690LR
Zoro #
G7501986
UPC #
039404121219
Country of Origin
Mexico
Dimensions
Tool Length (In.)
12 in
Base Size (In.)
3-1/2
Overall Depth (In.)
8 5/8 in
Overall Width (In.)
5 1/2 in
Details
Item
Router
HP
1 3/4 hp
Voltage
120
Amps
11 A
Speed Type
Single
Bearings
Ball
No Load RPM
27,500
Power Source
Corded
Features
Cam Lock Lever, Dust Sealed Switch, Micrometer Depth Adjustor, Single Speed Motor
Corded/Cordless
Corded
Standards
UL
Switch
On/Off
Tool Weight (Lb.)
8
Includes
Router Motor, Fixed Base, 1/4 in and 1/2 in Collets, Collet Wrench, Carrying Case, Operating Manual
Lock
Yes
Cord
6 ft
Handle
No
Corded/Banded
Corded
Description
Router, Power Source Corded, Voltage 120, Includes Router Motor, Fixed Base, 1/4 in and 1/2 in Collets, Collet Wrench, Carrying Case, Operating Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.