Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0  Degrees, 5000 PK PBN18100

Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (Discontinued)

  • Mfr # PBN18100
  • Zoro # G2947804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBN18100
Zoro #
G2947804
UPC #
885911138130
Country of Origin
China

Dimensions

Overall Length
1 in
Shank Diameter
1 in
Head Diameter
1 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Bright
Head Type
T-Head
Collation Angle
0 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Coil
Pneumatic Fastener Type
Brads
For Use With
BN200B, CF6121
Stick Quantity
100
Collation Quantity
5,000
Manufacturer Location
Globally Sourced

Description

Brads,1 In. L,Plain,PK5000, Overall Length 1 in, Shank Diameter 1 in, Gauge 18 ga, Product Type Brads, Material Steel, Finish Plain, Penny Size Not Applicable, Head Type T Head, Head Diameter 1 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 5,000, For Use With BN200B, CF6121, Manufacturer Location Globally Sourced, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.