Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 1 in. Pin Nailer Kit PIN100

1 in. Pin Nailer Kit (Discontinued)

  • Mfr # PIN100
  • Zoro # G0371734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN100
Zoro #
G0371734
UPC #
039404001016
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
9"
Height
6-1/4"

Details

Item
Air Pin Nailer
Collation Type
Adhesive
Fastener Range
1/2" to 1"
Gauge
23
Magazine Capacity
170
Tool Weight
2.00 lb.
Includes
(2000) Pin Nails, 1/4" Air Fitting with Dust Cover, Oil, Wrench, and Carrying Case
Housing Material
Die-Cast Aluminum
Tip
Metal
Max. Pressure
100 psi
Required Pressure
70 to 120 psi
Air Inlet
1/4" Male
Firing Mode
Trigger
Color
Gray
CFM per Shot
0.013
Style
Straight
For Use With
23 ga. Pin Nails
Exhaust
Rear
Features
Auto Adjust for Different Fastener Lengths, Bottom-Load Magazine and Rubber Comfort Grip Handle

Description

Air Pin Nailer, Air Inlet 1/4 in Male, Firing Mode Trigger, Tip Metal, Collation Type Adhesive, Housing Material Die-Cast Aluminum, Tool Weight 2.00 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.