Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable Collated Headless Pin, 1/2 in L, 23 ga, Galvanized, Headless Head, 2000 PK PPN23050

Collated Headless Pin, 1/2 in L, 23 ga, Galvanized, Headless Head, 2000 PK (Discontinued)

  • Mfr # PPN23050
  • Zoro # G0339936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPN23050
Zoro #
G0339936
UPC #
885911142106
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1/2 in

Details

Item
Collated Headless Pin
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Coil
For Use With
Mfr. No. PIN100
Stick Quantity
100
Pneumatic Fastener Type
Pins
Manufacturer Location
Globally Sourced

Description

Chisel Pins, Overall Length 1/2 in, Gauge 23 ga, Product Type Pin Nails, Material Steel, Finish Galvanized, Head Type Headless, Shank Type Smooth, Point Type Chisel, Collation Type Glue, For Use With Mfr. No. PIN100, Manufacturer Location Globally Sourced, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.