Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC70THD
Zoro #
G7544887
UPC #
885911246118
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Tool Length
14 in
Details
Item
Hammer Drill
Voltage
120V AC
Amps
7.0
No Load RPM
0 to 1100/0 to 3100
Blows per Minute
0 to 52,700
Tool Weight
5.1 lb
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Cutting Capacity
1/2 in (Steel), 1/2 in (Concrete), 1 1/2 in (Wood)
Includes
Chuck Key and Holder, Side Handle, Depth Rod
Features
2-Finger Locking Trigger, Metal Chuck
Corded/Banded
Corded
Reversing
Yes
Description
Hammer Drill, Chuck Size 1/2 in, Blows per Minute 0 to 52,700, Voltage 120V AC, Drill Chuck Type Keyed, Includes Chuck Key and Holder, Side Handle, Depth Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.