Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 1/4 Sheet Orbital Finish Sander 380

1/4 Sheet Orbital Finish Sander (Discontinued)

  • Mfr # 380
  • Zoro # G3073314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380
Zoro #
G3073314
UPC #
885911210300
Country of Origin
Mexico

Dimensions

Tool Length
9 in
Pad Size
4 1/4 in x 4 1/2 in
Orbit Dia.
1/16 in
Sheet Type & Size
1/4 Sheet ( 4 1/2 in x 5 1/2 in )
Sheet Size
4 1/2 in x 5 1/2 in
Cord Length
8 ft
Maximum Disc Diameter
1/16 in

Details

Includes
Operating Manual, Paper Punch
Features
Dual Plane, Counter-Balanced Low-Vibration Design Reduces User Fatigue, Dust-Sealed Switch Protects Against Dust Ingestion, Sealed Ball-Bearing Construction
Voltage
115 V
Type of Sandpaper
1/4 Sheet
Cord
8 ft
Orbits per Minute
13,500
Handle Design
Palm Grip
Corded/Banded
Corded
Tool Weight
2.3 lb
Bearings
Sealed Ball Bearings
Speed Type
Single
Amps
2 A
Switch Type
Rocker
Item
Corded Sheet Sander
Lock
Yes
Corded/Cordless
Corded
No Load RPM
13,500
Product Type
Sheet Sander
Dust Collection Type Included
Dust Bag
Maximum Motor Speed
13,500 RPM
Number of Speeds
1
Throttle
Button
Current
2 A
Power Source
Corded
Number of Vacuum Holes
8
Grip Type
Palm
Abrasive Shape
Square
Speed Settings
Fixed
Sheet Type
1/4 Sheet
Dust Collection Port Type
Proprietary
Abrasive Mount Type
Clamp

Description

Corded Sheet Sander, Power Source Corded, Product Type Sheet Sander, Abrasive Mount Type Clamp, Sheet Size 4 1/2 in x 5 1/2 in, Speed Settings Fixed, Number of Vacuum Holes 8, Dust Collection Port Type Proprietary, Orbit Size Not Applicable, Grip Type Palm, Voltage 115 V, Abrasive Shape Square, Cord Length 8 ft, Current 2 A, Dust Collection Port Size Not Applicable, Dust Collection Type Included Dust Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.