Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Amp 14 in. Chop Saw

  • Mfr # PCE700

  • Zoro # G8496363


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Blade Dia.
14 in
Includes
Cutting Wheel, Wrench
Arbor Size
1 in
No Load RPM
3800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE700
Zoro #
G8496363
UPC #
885911373746
Country of Origin
China

Dimensions

Blade Dia.
14 in
Arbor Size
1 in

Details

Item
Chop Saw
Voltage
120V AC
Includes
Cutting Wheel, Wrench
No Load RPM
3800
Handle Type
Vertical D
Corded/Banded
Corded
Pivoting Fence Angle
45 Degrees
Amps
15
Application
For Cutting Metal
Material
Metal
HP
4
Guard Type
Retractable
Tool Weight
32.2 lb
Corded/Cordless
Corded
Cutting Capacity
4-3/4"
Features
Adjustable Fence, Heavy Duty, Spindle Lock
Phase
Single-Phase
Cutting Blade Type
Abrasive Disc
Current
15 A
Square Cut Capacity @ 45 Deg.
3-3/16 in
Rectangle Cut Capacity @ 45 Deg.
4-3/4 in x 5-1/3 in
Miter Angle Range
0 to 45 Degrees
Rectangle Cut Capacity @ 0 Deg.
4 in x 7-5/8 in
Arbor Shape
Round
Round Cut Capacity @ 0 Deg.
4 7/8 in
Horsepower
4
Round Cut Capacity @ 45 Deg.
5 in
Tool Style
Benchtop/Stand
Power Source
Corded
Metal Saw Type
Chop Saw
Square Cut Capacity @ 0 Deg.
4-1/2 sq in
Max. Blade Speed
3,800 RPM

Description

Chop Saw, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 3800 No Load RPM, 4 HP, 15 Amps, Corded, Cutting Capacity 4-3/4 In., Pivoting Fence Angle 45 Degrees , Guard Type Retractable, Handle Type Vertical D-Handle, Tool Weight 32.2 lb, Application For Cutting Metal, Material Metal, Includes Cutting Wheel, Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.