Zoro Homepage

Heat Gun, 1,500 Watt, 120V AC, Dual Temp. Settings, Pistol Handle

  • Mfr # PC1500HG

  • Zoro # G4932907


product price: $45.89
/ea

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Variable
Temperature Range
120 Degrees to 1,150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC1500HG
Zoro #
G4932907
UPC #
885911219815
Country of Origin
China

Dimensions

Cord Length
6 ft

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,150 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,150 Degrees F, LCD Display No, Current 11.7 A, Kit Contents (1) Bare Tool, Tool Brand Porter Cable, Air Volume 19 cfm, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.