16 GA Finish Nailer/Compressor Combo Kit (Discontinued)
- Mfr # PCFP72671
- Zoro # G8912989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCFP72671
Zoro #
G8912989
UPC #
885911334730
Country of Origin
United States
Dimensions
Tank Size
6 gal.
Details
Voltage
120v
Max. Pressure
150 psi
HP
0.8
Tank Type
Pancake
Free Air CFM @ Max. Pressure
2.6 @ 90 psi
Includes
6 gal. 150 psi Compressor; FN250SB: 16 ga. 2-1/2" Finish Nailer; 25 ft. of 1/4" Air Hose With a Coupler and Plug; 500 Finish Nails of 2" Length; Belt Hook Accessory
Compressor Type
Pancake Air Compressor
Weight
42 lb.
Item
Air Compressor/Nailer Combo Kit
Description
Air Compressor/Nailer Combo Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.