Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 GA 1-1/2 in. Narrow Crown Stapler Kit

  • Mfr # NS150C

  • Zoro # G3108589


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Maintenance-Free Motor
Includes
Carrying Case
Firing Mode
Combination
Tool Weight
2.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS150C
Zoro #
G3108589
UPC #
077914056294
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Height
9 1/2 in
Leg Length
1/2 in to 1-1/2 in
Min. Hose Size
1/4 in
For Staple Leg Length
1/2 in to 1 1/2 in
Overall Width
2 3/8 in
Depth Control
Yes
For Staple Width
1/4 in
Overall Height
9 3/4 in
Overall Length
9 1/4 in

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
Maintenance-Free Motor
Includes
Carrying Case
Firing Mode
Combination
Tool Weight
2.6 lb
Housing Material
Magnesium
For Use With
PNS 18 ga 1/4 in Crown Staples
Crown
1/4 in
Pressure Range
70 to 120 psi
Exhaust
Rear
Magazine Capacity
100
Color
Gray
Gauge
18
Tip
Nonmarring
Air Pressure
120 psi
Air Consumption
2.92 cfm
Power Source
Air Powered
Staple Capacity
100
Exhaust Location
Rear
For Staple Type
Crowned
Duty Rating
General Duty
For Staple Gauge
18 ga
Min. Air Pressure
70 psi
Max. Air Pressure
120 psi
Fastener Type
Finishing
Standards
ANSI

Description

Staple Gun, Air Powered, Air Consumption 2.92 cfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand PORTER CABLE, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Fastener Type Finishing, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, For Staple Gauge 18 ga, Staple Capacity 100, Duty Rating General Duty, Housing Material Magnesium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.