Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 18V NiCd Battery PC18B

18V NiCd Battery (Discontinued)

  • Mfr # PC18B
  • Zoro # G5043692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC18B
Zoro #
G5043692
UPC #
885911080132
Country of Origin
China

Details

Item
Battery
Battery Capacity
1.5 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Series
Standard
Category Type
Battery Pack
Features
No Memory Technology
Cordless Tool Battery Type
NiCd
For Use With
Porter-Cable 18V Cordless Tools
Included Charger
No
Charger Replacement
PCC681L
Charger Input Voltage
120V AC
Includes
(1) Battery
Battery Chemistry
Ni-Cd
Cordless Tool Battery Platform
Standard
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Accessory Type
Battery

Description

Battery, Battery Capacity 1.5 Ah, Battery Chemistry Ni-Cd, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Cordless Tool Battery Platform Standard, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.