Zoro Homepage

2-1/2" x 14" AO 100g belt, 5PK

  • Mfr # 712401005

  • Zoro # G3465061


product price: $8.99
/pk 5, $1.80/ea

Key Features

Width
2 1/2 in
Length
14 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712401005
Zoro #
G3465061
UPC #
885911052436
Country of Origin
United Kingdom

Dimensions

Width
2 1/2 in
Length
14 in
Overall Length
14 in
Overall Width
2 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
100
Grade
Fine
Color
Maroon
Backing Weight
X
Backing Material
Cloth
Resistance Properties
Heat, Stretch, Tear
Bond Type
Resin
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 100, Grade Fine, Overall Length 14 in, Overall Width 2 1/2 in, Resistance Properties Heat, Stretch, Tear, Backing Material Cloth, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.