Zoro Homepage

2-1/2" x 14" AO 80g belt, 5PK

  • Mfr # 712400805

  • Zoro # G2106806


product price: $9.95
/pk 5, $1.99/ea

Key Features

Abrasive Type
Coated
Width
2 1/2 in
Length
14 in
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712400805
Zoro #
G2106806
UPC #
885911052429
Country of Origin
United Kingdom

Dimensions

Width
2 1/2 in
Length
14 in
Overall Width
2 1/2 in
Overall Length
14 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Maroon
Backing Weight
X
Backing Material
Cloth
Resistance Properties
Heat, Stretch, Tear
Bond Type
Resin
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Grade Medium, Overall Length 14 in, Overall Width 2 1/2 in, Resistance Properties Heat, Stretch, Tear, Backing Material Cloth, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.