This item is Discontinued.

Porter-Cable 2-1/2" x 14" EXP 60g belt 2 pack 712410602

2-1/2" x 14" EXP 60g belt 2 pack (Discontinued)

  • Mfr # 712410602
  • Zoro # G3170312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712410602
Zoro #
G3170312
UPC #
885911052474
Country of Origin
Germany

Dimensions

Width
2-1/2"
Length
14"

Details

Item
SANDING BELT,2.5"x14",ZIRC 60G,PK2
Abrasive Material
Zirconia Alumina
Grit
60

Description

SANDING BELT,2.5 In.x14 In.,ZIRC 60G,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.