Zoro Homepage

20V MAX* 1/2" Cordless Impact Wrench

  • Mfr # PCC740B

  • Zoro # G5573648


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
330 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC740B
Zoro #
G5573648
UPC #
885911487832
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 5/8 in
Head Height
9 7/8 in
Head Length
9 7/8 in

Details

Voltage
20 V DC
Max. Torque
330 ft-lb
Includes
Impact driver
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,600
Free Speed
1,700 RPM
Fastening Torque
330 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
1
Battery Included
No
Clutch Style
Keyless
Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Corded/Banded
Cordless
Drive Configuration
Straight
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Tool Weight
4.6 lb
Series
20V MAX
Features
Chemical Resistant Housing, LED Light, Lightweight and Balanced, Overmold Grips, Short Length
Case Included
No
Wireless Tool Tracking
No
Retainer Type
Friction Ring
Charger Included
No
Impact Rated
Impact Rated
Reaction Bar
No
Actuation
Trigger
Tool Style
Compact
Battery Series
20V MAX*
Housing Material
Plastic
Handle Material
Plastic
Cordless Tool Kit Contents
(1) Bare Tool
Built-In Light
Yes
Breakaway Torque
330 ft-lb
Battery Model No.
Mfr. No. DCB205
Charger Model
11A157
Battery Chemistry
Li-Ion
Anvil Style
Standard
Number of Chargers Included
0
Includes Reaction Bar
No Reaction Bar
Drive Shape
Square
Speed Control
Variable
Battery Platform
20V MAX*
Tool Series
20V MAX*
Torque - Maximum
260 ft-lb
No Load Speed
1,700 RPM
Includes Case
Case Not Included
Built-In Light Type
Individual Light(s)
Throttle Type
Trigger
Motor Type
Brushed
Battery Series_x
20V MAX*

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 330 ft-lb, Bare Tool, Voltage 20 V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2600, Max. No Load RPM 1650, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 10 In., Tool Weight 4.6 lb, Clutch Style Keyless, Battery Included No, Battery Pack Replacement Mfr. No. DCB205

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.