Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 20V MAX* 1/2 in. Cordless Drill/Driver Kit PCCK600LB

20V MAX* 1/2 in. Cordless Drill/Driver Kit (Discontinued)

  • Mfr # PCCK600LB
  • Zoro # G7529216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCK600LB
Zoro #
G7529216
UPC #
885911291019
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
12 in
Overall Length
7 3/4 in

Details

Voltage
20V DC
Number of Batteries
2
Cordless Tool Battery Type
Li-Ion
Battery Capacity
(2) 1.5 Ah
Brushless Motor
Yes
Series
20V MAX Compact
No Load RPM
0 to 400/0 to 1600
Item
Drill Kit
Battery Included / Bare Tool
Battery Included
Max. Torque
Not Specified
Battery Pack Replacement
21RU24
Max. Power
330 UWO
Battery Included
(2) 21RU24
Includes
Double-Ended Bit Tip, Kit Box
Corded/Banded
Cordless
Transmission
2-Speed
Clutch Style
Mechanical
Tool Weight
3.5 lb
Chuck
Keyless
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Min. Speed
1,600 RPM
Max. Speed
1,600 RPM
Number of Clutch Settings
23 + Drill
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Throttle Type
Trigger
Battery Model No.
Mfr. No PCC680L
Number of Batteries Included
2
Charger Included
Yes
Power Source
Cordless
Cordless Drill Class
Premium
Number of Speed Settings
2
Variable Speed
Yes
Built-In Light
Yes
Drill Chuck Type
Keyless
Wireless Tool Tracking
No
Anti-Kick Back
No
Minimum Speed
1,600 RPM
Maximum Speed
1,600 RPM
Battery Model Number
Mfr. No PCC680L
Max Speed
1,600 RPM

Description

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX Compact Series, No Load RPM 0 to 400/0 to 1600, Chuck Size 1/2 in, Max. Power 330 UWO, Max. Torque Not Specified, Battery Included (2) 21RU24, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 21RU24, Chuck Keyless, Tool Length 12 in, Tool Weight 3.5 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.