Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* 1/2 in. Cordless Impact Wrench

  • Mfr # PCC740LA

  • Zoro # G6127777


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
330 ft-lb
Battery Capacity
(1) 4.0 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC740LA
Zoro #
G6127777
UPC #
885911483704
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 5/8 in
Head Height
9 7/8 in
Head Length
9 7/8 in

Details

Voltage
20 V DC
Max. Torque
330 ft-lb
Battery Capacity
(1) 4.0 Ah
Includes
Battery, Charger, Impact Wrench
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2,600
Free Speed
1,700 RPM
Fastening Torque
330 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
1
Drive Configuration
Straight
Battery Included
PCC685L
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Clutch Style
Keyless
Tool Weight
4.6 lb
Anvil Impact Action
Mechanical
Series
20V MAX
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Features
Chemical Resistant Housing, LED Light, Lightweight and Balanced, Overmold Grips, Short Length
Charger Included
Yes
Tool Style
Compact
Built-In Light
Yes
Retainer Type
Friction Ring
Handle Material
Plastic
Case Included
Yes
Impact Rated
Impact Rated
Battery Model No.
Mfr. No. PCC685L
Reaction Bar
No
Battery Series
20V MAX*
Wireless Tool Tracking
No
Breakaway Torque
330 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Housing Material
Plastic
Actuation
Trigger
Charger Model
11A157
Built-In Light Type
Individual Light(s)
Anvil Style
Standard
Throttle Type
Trigger
Includes Case
Case Included
Tool Series
20V MAX*
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Torque - Maximum
260 ft-lb
No Load Speed
1,700 RPM
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Motor Type
Brushed
Speed Control
Variable
Battery Manufacturing Model Number
PCC685L

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 330 ft-lb, Battery Included, Voltage 20 V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2600, Max. No Load RPM 1650, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Tool Length 10 In., Tool Weight 4.6 lb, Clutch Style Keyless, Battery Included Mfr. No. PCC685L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.