Zoro Homepage

20V MAX* 1/4 in. Cordless Hex Head Compact Impact Driver Kit

  • Mfr # PCC641LB

  • Zoro # G7802125


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,450 in-lb
Battery Capacity
(2) 1.5 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC641LB
Zoro #
G7802125
UPC #
885911321198
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
6 7/8 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
1,450 in-lb
Battery Capacity
(2) 1.5 Ah
Includes
Charger, Storage Bag
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,100
Free Speed
2,800 RPM
Brushless Motor
Yes
Drive Style
Hex Head
Number of Speed Settings
Continuous
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Features
Battery Gauge, High Performance Motor
Anvil Impact Action
Mechanical
Handle Type
Pistol Grip
Corded/Banded
Cordless
Battery Included
(2) PCC681
Series
20V MAX(TM)
Clutch Style
Keyless
Drive Configuration
Straight
Tool Weight
3.2 lb
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Collett
1/4 in Hex
Built-In Light
Yes
Wireless Tool Tracking
No
Charger Model
Mfr. No. PCC691L
Charger Included
Yes
Case Included
Yes
Battery Model No.
Mfr. No. PCC681
Battery Series
20V MAX*
Tool Series
20V MAX*
Torque - Maximum
1,450 in-lb
Drive Shape
Hex
Battery Platform
20V MAX*
Charger Manufacturing Model Number
PCC691L
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Motor Type
Brushless
No Load Speed
2,800 RPM
Battery Manufacturing Model Number
PCC681
Battery Series_x
20V MAX(TM)

Description

Cordless Impact Driver Kits, Impact Driver, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 20 V DC, Max. Torque 1,450 in-lb, No Load RPM 0 to 2800, Clutch Style Keyless, Series 20V MAX(TM), Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (2) 1.5 Ah, Battery Included (2) Mfr. No. PCC681, Battery Pack Replacement Mfr. No. PCC681, Features Battery Gauge, High Performance Motor, Tool Length 6 45/64 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.