Zoro Homepage

20V MAX* 2.0Ah Battery

  • Mfr # PCC682L

  • Zoro # G0100171


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Charger Included
No
For Use With
Porter-Cable 20V Cordless Tools
Series
20V MAX(TM)
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC682L
Zoro #
G0100171
UPC #
885911367639
Country of Origin
China

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
For Use With
Porter-Cable 20V Cordless Tools
Series
20V MAX(TM)
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Pack
Features
High Energy Flow, No Memory and Minimal Self Discharge
Includes
(1) Battery
Charger Replacement
PCC681L
Included Charger
No
Charger Input Voltage
120V AC
Wireless Tool Tracking
No
Battery Series
20V MAX
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
20V MAX
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series 20V MAX*, Cordless Tool Battery Platform 20V MAX, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.